- LM48500 Series Single Cone
- 1 3/8" Straight Bore
- 0.7200" Wide
- Standard Tolerance
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
| K Factor | 1.552177 |
| Bearing Type | Single Cone |
| Origin | Cones |
| Cage Material | Steel |
| Cone Type | Single Cone |
| Cone Width | 0.72 in |
| Radial Rating | 2940.8 lbf |
| Series | LM48500 |
| Bore Type | Round Bore |
| Family Name | Tapered Roller Bearing Single Cone |
| Material | Steel |
| Enclosure | Open |
| I.D. | 1 3/8 in |
| Tolerance | Standard |
| Weight | 0.38 LB |
| EAN or UPC | 53893313566 |

