- 1.811 in Inside Diameter
- 0.709 in Overall Width
- Single Row
- Steel
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
| Cone Type | Single Cone |
| Rolling Element | Tapered |
| Bearing Material | Steel |
| Bearing Type | Single Cone |
| Material | Steel |
| Relubricatable | No |
| K Factor | 1.453261 |
| Bore Type | Round Bore |
| Overall Width | 0.709 in, 18 mm |
| Inner Ring Width | 0.709 in, 18 mm |
| Series | LM503300 |
| No. of Rows | 1 |
| Cage Type | Stamped Window |
| O.D. | N/A |
| Shaft Fillet Radius [Max] | N/A |
| Tolerance | Standard |
| Inch/Metric | Imperial |
| Precision Class | ABMA Class 4 |
| Cup Width | N/A |
| Enclosure | Open |
| Origin | Cones |
| I.D. | 1.8105 in |
| Cone Width | 0.709 in |
| Cage Material | Steel |
| Radial Rating | 3068.1 lbf |
| Weight | 0.468 LB |
| EAN or UPC | 53893625751 |

