- 9.246 in Inside Diameter
- 12.375 in Outside Diameter
- Steel
- Single Row
- 1.938 in Overall Width
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| I.D. | 9.246 in, 234.848 mm |
| Inner Ring Width | 2.125 in, 53.975 mm |
| No. of Rows | 1 |
| O.D. | 12.375 in, 314.325 mm |
| Inch/Metric | Imperial |
| Bearing Material | Steel |
| Bore Type | Cylindrical |
| Overall Width | 1.938 in, 49.212 mm |
| Tolerance | ABMA Class 2 |
| Outer Ring Width | 1.438 in, 36.512 mm |
| Cage Material | Steel |
| Weight | 22.431 LB |
| EAN or UPC | 53893793573 |

