- Series LM613400 Single Cup
- 4 7/16" OD x 5/8" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Width | 5/8 in |
| Cone Width | N/A |
| K Factor | 1.404131 |
| Origin | Cups |
| Series | LM613400 |
| I.D. | N/A |
| Enclosure | N/A |
| Radial Rating | 5445.3 lbf |
| O.D. Type | Straight |
| Bearing Type | Single Cup |
| Tolerance | Standard |
| Cup Type | Single Cup |
| O.D. | 4.4375 in |
| Housing Fillet Radius [Max] | 0.03 in |
| Material | Steel |
| Weight | 0.62 LB |
| EAN or UPC | 53893652191 |

