- LM613400 Series Single Cone
- 2 3/4" Straight Bore
- 0.8660" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | LM613400 |
| K Factor | 1.404131 |
| Bore Type | Round Bore |
| O.D. | N/A |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.060 in |
| Material | Steel |
| Radial Rating | 5445.3 lbf |
| Bearing Type | Single Cone |
| Tolerance | Standard |
| Cup Width | N/A |
| Cone Width | 0.866 in |
| Origin | Cones |
| Cone Type | Single Cone |
| I.D. | 2 3/4 in |
| Weight | 1.18 LB |
| EAN or UPC | 53893652320 |

