- LM654600 Series Single Cone
- 11 1/4" Straight Bore
- 2 9/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cup Width | N/A |
| Origin | Cones |
| Cone Width | 2 9/16 in |
| Enclosure | Open |
| Series | LM654600 |
| Shaft Fillet Radius [Max] | 0.140 in |
| O.D. | N/A |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Bearing Type | Single Cone |
| I.D. | 11 1/4 in |
| Tolerance | Standard |
| Material | Steel |
| Weight | 29.57 LB |
| EAN or UPC | 53893659862 |

