- 1.25 in Inside Diameter
- 2.328 in Outside Diameter
- Steel
- Single Row
- 0.625 in Overall Width
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| O.D. | 2.328 in, 59.131 mm |
| Tolerance | ABMA Class 2 |
| No. of Rows | 1 |
| Overall Width | 0.625 in, 15.875 mm |
| Inner Ring Width | 0.728 in, 18.5 mm |
| Bearing Material | Steel |
| I.D. | 1.25 in, 31.75 mm |
| Inch/Metric | Imperial |
| Outer Ring Width | 0.465 in, 11.811 mm |
| Bore Type | Cylindrical |
| Cage Material | Steel |
| Weight | 0.416 LB |
| EAN or UPC | 53893268033 |

