- LM67000 Series Single Cone
- 1 1/4" Straight Bore
- 0.6600" Wide
- Standard Tolerance
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
| K Factor | 1.416927 |
| Cone Type | Single Cone |
| Family Name | Tapered Roller Bearing Single Cone |
| I.D. | 1 1/4 in |
| Radial Rating | 2127.3 lbf |
| Material | Steel |
| Cage Material | Steel |
| Origin | Cones |
| Series | LM67000 |
| Enclosure | Open |
| Bore Type | Round Bore |
| Cone Width | 0.66 in |
| Bearing Type | Single Cone |
| Tolerance | Standard |
| Weight | 0.26 LB |
| EAN or UPC | 53893362090 |

