- Series LM72800 Single Cup
- 1.850" OD x 0.4724" Wide
- 0.040" Maximum Housing Fillet Radius
- Standard Tolerance
| Origin | Cups |
| Series | LM72800 |
| Tolerance | Standard |
| Cup Type | Single Cup |
| Cone Width | N/A |
| Bearing Type | Single Cup |
| Housing Fillet Radius [Max] | 0.04 in |
| O.D. Type | Straight |
| O.D. | 1.85 in |
| Material | Steel |
| Radial Rating | 1600.1 lbf |
| K Factor | 1.235019 |
| I.D. | N/A |
| Enclosure | N/A |
| Cup Width | 0.4724 in |
| Weight | 0.13 LB |
| EAN or UPC | 53893388472 |

