- LM742700 Series Single Cone
- 8.5320" Straight Bore
- 1 15/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| Radial Rating | 21623.2 lbf |
| I.D. | 8.532 in |
| Cup Width | N/A |
| K Factor | 1.214052 |
| Series | LM742700 |
| O.D. | N/A |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.140 in |
| Origin | Cones |
| Cone Width | 1 15/16 in |
| Cone Type | Single Cone |
| Enclosure | Open |
| Material | Steel |
| Weight | 16.283 LB |
| EAN or UPC | 53893677613 |

