- LM78300 Series Single Cone
- 1.3775" Straight Bore
- 0.6690" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| K Factor | 1.314592 |
| Origin | Cones |
| Bearing Type | Single Cone |
| O.D. | N/A |
| Radial Rating | 2294.4 lbf |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Width | 0.669 in |
| Cup Width | N/A |
| Enclosure | Open |
| Material | Steel |
| Bore Type | Round Bore |
| Series | LM78300 |
| Cone Type | Single Cone |
| I.D. | 1.3775 in |
| Weight | 0.29 LB |
| EAN or UPC | 53893403038 |

