- 4.5 in Inside Diameter
- 8 in Outside Diameter
- Double Row
- 5 in Overall Width
- Imperial
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Closure Type | Open |
| O.D.Type | Cylindrical |
| Overall Width | 5 in, 127 mm |
| Relubricatable | No |
| Bearing Material | Steel |
| Cage Type | Stamped Window |
| Bore Type | Cylindrical |
| I.D. | 4.5 in, 114.3 mm |
| Internal Clearance | Special |
| Rolling Element | Cylindrical |
| Cage Material | Steel |
| Bearing Component | Assembly |
| Inch/Metric | Imperial |
| Rolling Element Material | Steel |
| No. of Rows | 2 |
| Precision Class | ISO P0 |
| Outer Ring Width | 5 in, 127 mm |
| O.D. | 8 in, 203.2 mm |
| Inner Ring Width | 5 in, 127 mm |
| Weight | 36.78 LB |
| EAN or UPC | 87796134508 |

