- 2.501 in Inside Diameter
- 5.01 in Outside Diameter
- Single Row
- 2.5 in Overall Width
- Metric Series
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Housing Fillet Radius [Max] | 0.16 in, 4 mm |
| Inner Ring Width | 2.119 in, 53.823 mm |
| Bearing Component | Assembly |
| Overall Width | 2.5 in, 63.5 mm |
| Rolling Element Material | Steel |
| Bearing Material | Steel |
| Cage Material | Steel |
| Closure Type | Open |
| O.D. | 5.01 in, 127.254 mm |
| Shaft Fillet Radius [Max] | 0.04 in, 1 mm |
| Bore Type | Cylindrical |
| Outer Ring Width | 2.5 in, 63.5 mm |
| Component | Assembly |
| O.D.Type | Cylindrical |
| Cage Type | Stamped Window |
| Bearing Type | Unmounted Roller Bearing |
| Rolling Element | Cylindrical |
| Internal Clearance | Special |
| Inch/Metric | Metric |
| No. of Rows | 1 |
| Precision Class | ISO P0 |
| I.D. | 2.501 in, 63.525 mm |
| Relubricatable | No |
| Roller Material | Steel |
| Outer Diameter Type | Cylindrical |
| Lubricant | Grease |
| Weight | 9.62 LB |
| EAN or UPC | 87796097797 |

