- 4.5 in Inside Diameter
- 14 in Outside Diameter
- Double Row
- 6 in Overall Width
- Metric Series
features
- High radial load capacity
- Full-complement construction, no cage included
- Can manage axial loads in one direction and small axial displacement
- Sold as a completely unitized assembly
- Enhanced operational reliability due to optimized bearing design and reduced heat generation
- Long service life
| O.D. | 14 in, 355.6 mm |
| Inner Ring Width | 6 in, 152.4 mm |
| Bearing Material | Steel |
| Overall Width | 6 in, 152.4 mm |
| Bore Type | Cylindrical |
| Rolling Element | Cylindrical |
| Inch/Metric | Metric |
| O.D.Type | Cylindrical |
| Rolling Element Material | Steel |
| I.D. | 4.5 in, 114.3 mm |
| No. of Rows | 2 |
| Precision Class | ISO P0 |
| Internal Clearance | Special |
| Relubricatable | No |
| Closure Type | Open |
| Outer Ring Width | 6 in, 152.4 mm |
| Bearing Component | Assembly |
| Weight | 212.9 LB |
| EAN or UPC | 87796134386 |

