- 4.724 in Inside Diameter
- 10.5 in Outside Diameter
- Single Row
- 4.942 in Overall Width
- Imperial
features
- High radial load capacity
- Full-complement construction, no cage included
- Can manage axial loads in one direction and small axial displacement
- Sold as a completely unitized assembly
- Enhanced operational reliability due to optimized bearing design and reduced heat generation
- Long service life
| Bearing Material | Steel |
| Rolling Element | Cylindrical |
| Closure Type | Open |
| Overall Width | 4.942 in, 125.53 mm |
| Inner Ring Width | 4.942 in, 125.53 mm |
| Bore Type | Cylindrical |
| Internal Clearance | Special |
| Inch/Metric | Imperial |
| Precision Class | ISO P0 |
| Relubricatable | No |
| Rolling Element Material | Steel |
| O.D.Type | Cylindrical |
| No. of Rows | 1 |
| I.D. | 4.724 in, 120 mm |
| O.D. | 10.5 in, 266.7 mm |
| Outer Ring Width | 4.255 in, 108.08 mm |
| Weight | 74.729 LB |
| EAN or UPC | 87796145412 |

