- M12600 Series Single Cone
- 0.8437" Straight Bore
- 0.7200" Wide
- 0.050" Maximum Shaft Fillet Radius
- Sealed
| Shaft Fillet Radius [Max] | 0.050 in |
| Cup Width | N/A |
| Cone No. | M12649 |
| Series | M12600 |
| Enclosure | Sealed |
| Tolerance | Standard |
| I.D. | 0.8437 in |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Cone Width | 0.72 in |
| Material | Steel |
| Origin | Cones |
| Bearing Type | Single Cone |
| Seal No. | M12600LA |
| O.D. | N/A |
| Weight | 0.315 LB |
| EAN or UPC | 53893175980 |

