- M224700 Series Single Cone
- 4 3/4" Straight Bore
- 1 7/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cone |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.140 in |
| Origin | Cones |
| Series | M224700 |
| O.D. | N/A |
| Bore Type | Round Bore |
| Tolerance | Standard |
| Cup Width | N/A |
| I.D. | 4 3/4 in |
| Material | Steel |
| Cone Type | Single Cone |
| Cone Width | 1 7/16 in |
| Weight | 4.02 LB |
| EAN or UPC | 53893520490 |

