- 4.75 in Inside Diameter
- 6.875 in Outside Diameter
- Steel
- Double Row
- 2.625 in Overall Width
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. We are the recognized global leader in tapered roller bearings with the most extensive offering in the market of inch and metric sizes and assemblies fitting shafts of 8mm to 3m. With capacity to manage both radial and axial loads, Timken® tapered roller bearings are made with various angles and roller lengths to provide a wide range of radial and thrust ratings for optimizing envelope size, minimizing weight, and improving system efficiency. Timken® tapered roller bearings feature precision tolerances, proprietary internal geometries and premium materials for superior durability in millions of demanding applications. Double-row tapered roller bearings are available in a variety of configurations for general industrial and automotive applications. Double inner bearings have a single double cone and two single-row cups, with or without a spacer. Double inner bearings provide increased bearing stiffness and rigidity and are typically used at fixed positions on rotating shaft applications.
features
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Power dense designs allow for heavier loads and can help extend bearing life
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
| Tolerance | ABMA Class 2 |
| Roller Material | Steel |
| No. of Rows | Double |
| Outer Diameter Type | Cylindrical |
| Inch/Metric | Imperial |
| Overall Width | 2.625 in, 66.678 mm |
| Shaft Fillet Radius [Max] | 0.03 in, 0.8 mm |
| Closure Type | Open |
| I.D. | 4.75 in, 120.65 mm |
| Cage Material | Steel |
| Inner Ring Width | 2.688 in, 68.262 mm |
| O.D. | 6.875 in, 174.625 mm |
| Bore Type | Cylindrical |
| Housing Fillet Radius [Max] | 0.06 in, 1.5 mm |
| Bearing Material | Steel |
| Precision Class | ABMA Class 2 |
| Bearing Type | Unmounted Roller Bearing |
| Component | Assembly |
| Outer Ring Width | 2.625 in, 66.678 mm |
| Flange | No |
| Cage Type | Stamped Window |
| Width | 2.625 in, 66.678 mm |
| Rolling Element | Tapered |
| Weight | 12.835 LB |
| EAN or UPC | 53893804477 |

