- Series M228900 Double Cup
- 8.531" OD x 2 9/16" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| Material | Steel |
| Origin | Cups |
| Cup Width | 2 9/16 in |
| Housing Fillet Radius [Max] | 0.03 in |
| Cup Type | Double Cup |
| I.D. | N/A |
| Cone Width | N/A |
| Bearing Type | Double Cup |
| Tolerance | Standard |
| O.D. | 8.531 in |
| O.D. Type | Straight |
| Series | M228900 |
| Enclosure | N/A |
| Weight | 10.27 LB |
| EAN or UPC | 53893523026 |

