Skip to content Skip to navigation menu
Steel Precision Double Cup Precision Tapered Roller Bearing Cup

M231610CD-3

Steel Precision Double Cup Precision Tapered Roller Bearing Cup
Item #101192390
  • 8.75 in Outside Diameter
  • 3 in Overall Width
  • 0.03 in Fillet Radius Cup
  • Double Row
  • Steel
Steel Precision Double Cup Precision Tapered Roller Bearing Cup
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8.75 in Outside Diameter
  • 3 in Overall Width
  • 0.03 in Fillet Radius Cup
  • Double Row
  • Steel

description

  • With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. We are the recognized global leader in tapered roller bearings with the most extensive offering in the market of inch and metric sizes and assemblies fitting shafts of 8mm to 1270 mm. With capacity to manage both radial and axial loads, Timken® tapered roller bearings are made with various angles and roller lengths to provide a wide range of radial and thrust ratings for optimizing envelope size, minimizing weight, and improving system efficiency. Timken® tapered roller bearings feature precision tolerances, proprietary internal geometries and premium materials for superior durability in millions of demanding applications. Some applications demand a high level of precision that cannot be achieved with standard tapered roller bearings. This includes many machining, printing press and rolling mill applications where combinations of tight tolerances, high speeds and radial and thrust loads are present. The more demanding the precision objective, the more accurate the bearing must be. Timken provides four precision classes, in both metric and inch systems, that cover the full range of precision application requirements.

features

  • Greater rotational accuracy because of tighter manufacturing specifications
  • Increased accuracy and rigidity from special internal geometry and reduced bore and OD tolerances
  • Exact specifications are met with strictly machining and assembly processes
  • Fatigue life is enhanced with a tapered roller bearing's high load-carrying capability compared with other bearing types
  • Operating torque and temperature can be precisely controlled with the adjustable setting of a tapered roller bearing
Overall Width 3 in, 76.2 mm
O.D. 8.75 in, 222.25 mm
Cup Type Double Cup
Enclosure N/A
O.D. Type Straight
Precision Class ABMA Class 3
Inch/Metric Imperial
Series M231600
Cup Width 3 in
Bearing Type Unmounted Roller Bearing
Special Features w/Oil Holes and Groove
No. of Rows Double
Relubricatable No
I.D. N/A
Material Steel
Bearing Material Steel
Outer Ring Width 3 in, 76.2 mm
Component Outer Ring
Flange No
Housing Fillet Radius [Max] 0.03 in, 0.8 mm
Rolling Element Tapered
Outer Diameter Type Cylindrical
Tolerance Precision
Width 3 in, 76.2 mm
Cone Width N/A
Origin Cups
Weight 9.118 LB
EAN or UPC 53893526379
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison