- Series M241500 Double Cup
- 11 1/2" OD x 4" Wide
- 0.060" Maximum Housing Fillet Radius
- Precision Tolerance
- w/Oil Holes and Groove
| Bearing Type | Double Cup |
| Enclosure | N/A |
| O.D. Type | Straight |
| Origin | Cups |
| Cone Width | N/A |
| Cup Width | 4 in |
| Tolerance | Precision |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.06 in |
| Series | M241500 |
| I.D. | N/A |
| Special Features | w/Oil Holes and Groove |
| O.D. | 11.5 in |
| Cup Type | Double Cup |
| Weight | 19.4 LB |
| EAN or UPC | 53893541921 |

