- Series M241500 Double Cup
- 11 7/8" OD x 5.5120" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| Enclosure | N/A |
| O.D. | 11.875 in |
| Origin | Cups |
| K Factor | 1.75647 |
| Housing Fillet Radius [Max] | 0.03 in |
| Series | M241500 |
| Radial Rating | 31995 lbf |
| Cup Type | Double Cup |
| Material | Steel |
| Bearing Type | Double Cup |
| Tolerance | Standard |
| I.D. | N/A |
| Cone Width | N/A |
| Cup Width | 5.512 in |
| O.D. Type | Straight |
| Weight | 32.92 LB |
| EAN or UPC | 53893542188 |

