- M244200 Series Double Cone
- 8 11/16" Straight Bore
- 4 9/16" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| K Factor | 1.75647 |
| Radial Rating | 39720 lbf |
| Cone Type | Double Cone |
| Enclosure | Open |
| Cone Width | 4 9/16 in |
| Shaft Fillet Radius [Max] | 0.060 in |
| Material | Steel |
| I.D. | 8 11/16 in |
| Cup Width | N/A |
| Series | M244200 |
| Tolerance | Standard |
| Origin | Cones |
| Bearing Type | Double Cone |
| Bore Type | Round Bore w/ Keyway |
| Weight | 39.793 LB |
| EAN or UPC | 53893431499 |

