- M249700 Series Single Cone
- 9 1/8" Straight Bore
- 2 13/16" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | M249700 |
| Cone Type | Single Cone |
| Material | Steel |
| Bearing Type | Single Cone |
| I.D. | 9 1/8 in |
| Tolerance | Standard |
| Origin | Cones |
| Enclosure | Open |
| Bore Type | Round Bore |
| Radial Rating | 52240.6 lbf |
| K Factor | 1.75647 |
| O.D. | N/A |
| Cone Width | 2 13/16 in |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 1/4 in |
| Weight | 40.3 LB |
| EAN or UPC | 53893553061 |

