- Series M255400 Double Cup
- 16" OD x 5 1/8" Wide
- 0.060" Maximum Housing Fillet Radius
- Precision Tolerance
- w/Oil Holes and Groove
| Material | Steel |
| Enclosure | N/A |
| Cone Width | N/A |
| Origin | Cups |
| Series | M255400 |
| Special Features | w/Oil Holes and Groove |
| O.D. | 16 in |
| O.D. Type | Straight |
| Tolerance | Precision |
| Bearing Type | Double Cup |
| Housing Fillet Radius [Max] | 0.06 in |
| Cup Type | Double Cup |
| Cup Width | 5 1/8 in |
| I.D. | N/A |
| Weight | 44.63 LB |
| EAN or UPC | 53893558790 |

