- M255400 Series Double Cone
- 11 3/8" Straight Bore
- 5 11/16" Wide
- 0.130" Maximum Shaft Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Bearing Type | Double Cone |
| Material | Steel |
| Bore Type | Round Bore |
| Radial Rating | 67979.7 lbf |
| K Factor | 1.727904 |
| I.D. | 11 3/8 in |
| Shaft Fillet Radius [Max] | 0.130 in |
| O.D. | N/A |
| Cup Width | N/A |
| Enclosure | Open |
| Cone Type | Double Cone |
| Cone Width | 5 11/16 in |
| Origin | Cones |
| Series | M255400 |
| Weight | 93.22 LB |
| EAN or UPC | 53893559681 |

