- M255400 Series Double Cone
- 11 3/8" Tapered Bore
- 5 11/16" Wide
- 0.130" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | M255400 |
| Radial Rating | 67979.7 lbf |
| Bearing Type | Double Cone |
| Shaft Fillet Radius [Max] | 0.130 in |
| Material | Steel |
| Enclosure | Open |
| I.D. | 11 3/8 in |
| O.D. | N/A |
| Cup Width | N/A |
| Cone Type | Double Cone |
| Bore Type | Tapered Bore |
| Cone Width | 5 11/16 in |
| K Factor | 1.727904 |
| Origin | Cones |
| Tolerance | Standard |
| Weight | 96.593 LB |
| EAN or UPC | 53893559995 |

