- Series M257100 Single Cup
- 16 1/2" OD x 2 1/8" Wide
- 1/4" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Type | Single Cup |
| Series | M257100 |
| I.D. | N/A |
| Enclosure | N/A |
| Origin | Cups |
| O.D. | 16.5 in |
| Radial Rating | 59544.4 lbf |
| Cup Width | 2 1/8 in |
| K Factor | 1.75647 |
| Housing Fillet Radius [Max] | 0.25 in |
| Bearing Type | Single Cup |
| O.D. Type | Straight |
| Tolerance | Standard |
| Cone Width | N/A |
| Material | Steel |
| Weight | 17.042 LB |
| EAN or UPC | 53893561332 |

