- M257100 Series Double Cone
- 12" Straight Bore
- 5 1/8" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Origin | Cones |
| Bearing Type | Double Cone |
| Tolerance | Standard |
| Enclosure | Open |
| Bore Type | Round Bore w/ Keyway |
| Cone Type | Double Cone |
| Material | Steel |
| O.D. | N/A |
| I.D. | 12 in |
| K Factor | 1.75647 |
| Radial Rating | 59544.4 lbf |
| Cup Width | N/A |
| Series | M257100 |
| Shaft Fillet Radius [Max] | 0.060 in |
| Cone Width | 5 1/8 in |
| Weight | 66.072 LB |
| EAN or UPC | 53893561455 |

