Timken Co.
M268749 90115
Mill Support - Contact Jennifer Klein - PENDING RECODE TO TIMK_M268749-90115, MTRL - 101857101
Item #101192507
- Timken TDO assembly
- consists of 2-M268749 cone, 1-M268710CD cup and 1 -M268749XB spacer .048" E.P.
- Standard Tolerance
| Static Load Rating [Max] | 2.5e+006 lbf |
| K Factor | 1.76 |
| Tolerance | Standard |
| End Play | 0.048 in |
| I.D. | 16 3/8 in |
| O.D. | 23.25 in |
| Series | M268700 |
| Assembly | TDO |
| Weight | 453.307 LB |
| EAN or UPC | 53893572765 |
