- Series M270700 Single Cup
- 25" OD x 3 3/4" Wide
- 1/4" Maximum Housing Fillet Radius
- Standard Tolerance
| I.D. | N/A |
| O.D. | 25 in |
| Housing Fillet Radius [Max] | 0.25 in |
| O.D. Type | Straight |
| Series | M270700 |
| Material | Steel |
| Cone Width | N/A |
| K Factor | 1.75647 |
| Enclosure | N/A |
| Cup Width | 3.75 in |
| Cup Type | Single Cup |
| Origin | Cups |
| Radial Rating | 163191 lbf |
| Tolerance | Standard |
| Bearing Type | Single Cup |
| Weight | 107.0 LB |
| EAN or UPC | 53893573762 |

