- 18.875 in Inside Diameter
- 26.75 in Outside Diameter
- Steel
- Double Row
- 10.875 in Overall Width
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| Inner Ring Width | 10.875 in, 276.225 mm |
| Overall Width | 10.875 in, 276.225 mm |
| O.D. | 26.75 in, 679.45 mm |
| Cage Material | Steel |
| Bore Type | Cylindrical |
| Outer Ring Width | 8.75 in, 222.25 mm |
| Inch/Metric | Imperial |
| No. of Rows | 2 |
| Tolerance | ABMA Class 2 |
| I.D. | 18.875 in, 479.425 mm |
| Bearing Material | Steel |
| Weight | 868.0 LB |
| EAN or UPC | 53893823843 |

