- 21.125 in Inside Diameter
- 29.995 in Outside Diameter
- Steel
- Double Row
- 12.25 in Overall Width
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| Inch/Metric | Imperial |
| Tolerance | ABMA Class 2 |
| I.D. | 21.125 in, 536.575 mm |
| Bore Type | Cylindrical |
| Outer Ring Width | 9.75 in, 247.65 mm |
| Overall Width | 12.25 in, 311.15 mm |
| No. of Rows | 2 |
| Bearing Material | Steel |
| Cage Material | Steel |
| Inner Ring Width | 12.25 in, 311.15 mm |
| O.D. | 29.995 in, 761.873 mm |
| Weight | 962.354 LB |
| EAN or UPC | 13992371768 |

