- Tapered Roller Bearing Set
- 25" ID x 36 3/4" OD x 7 1/16" Wide
- Class 2 (Standard)
| Housing Fillet Radius [Max] | 0.25 in |
| O.D. | 36.75 in |
| Static Load Rating [Max] | 3.12e+006 lbf |
| I.D. | 25 in |
| Tolerance | Class 2 (Standard) |
| Cone Width | 7 in |
| K Factor | 1.76 |
| Cone/Cup | Cup/Cone |
| Shaft Fillet Radius [Max] | 0.470 in |
| Assembly | TS |
| Housing Shoulder Diameter | 35.02 in |
| Cup Width | 5 9/16 in |
| One-Row Radial Rating C90 | 335000 lbf |
| Series | M281600 |
| Weight | 919.219 LB |
| EAN or UPC | 53893584447 |

