Timken Co.
M349549-3
Steel Precision Single Cone Precision Tapered Roller Bearing Cone
Item #101192522
- 10.125 in Inside Diameter
- 2.25 in Overall Width
- 0.25 in Fillet Radius Cone
- Single Row
- Steel
features
- Exact specifications are met with strictly machining and assembly processes
- Fatigue life is enhanced with a tapered roller bearing's high load-carrying capability compared with other bearing types
- Greater rotational accuracy because of tighter manufacturing specifications
- Increased accuracy and rigidity from special internal geometry and reduced bore and OD tolerances
- Operating torque and temperature can be precisely controlled with the adjustable setting of a tapered roller bearing
| Cup Width | N/A |
| Relubricatable | No |
| Precision Class | ABMA Class 3 |
| Series | M349500 |
| Bore Type | Round Bore |
| No. of Rows | 1 |
| O.D. | N/A |
| Cage Material | Steel |
| I.D. | 10 1/8 in |
| Cone Width | 2.25 in |
| Enclosure | Open |
| Inner Ring Width | 2.25 in, 57.15 mm |
| Cage Type | Stamped Window |
| Tolerance | Precision |
| Shaft Fillet Radius [Max] | 1/4 in |
| Overall Width | 2.25 in, 57.15 mm |
| Material | Steel |
| Bearing Type | Single Cone |
| Rolling Element | Tapered |
| Inch/Metric | Imperial |
| Origin | Cones |
| Bearing Material | Steel |
| Cone Type | Single Cone |
| Weight | 22.203 LB |
| EAN or UPC | 53893602912 |
