- Series M432100 Single Cup
- 8 13/16" OD x 1 7/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| K Factor | 1.601431 |
| I.D. | N/A |
| Radial Rating | 19602.9 lbf |
| O.D. Type | Straight |
| O.D. | 8.8125 in |
| Origin | Cups |
| Cup Width | 1 7/16 in |
| Enclosure | N/A |
| Series | M432100 |
| Cone Width | N/A |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Type | Single Cup |
| Material | Steel |
| Bearing Type | Single Cup |
| Tolerance | Standard |
| Weight | 4.03 LB |
| EAN or UPC | 53893615585 |

