- 2.875 in Inside Diameter
- 1.55 in Overall Width
- Single Row
- Steel
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.110 in |
| Inch/Metric | Imperial |
| Overall Width | 1.55 in, 39.37 mm |
| Cage Type | Stamped Window |
| Rolling Element | Tapered |
| Origin | Cones |
| Inner Ring Width | 1.55 in, 39.37 mm |
| Cup Width | N/A |
| Cone Width | 1.55 in |
| Cage Material | Steel |
| Enclosure | Open |
| Bearing Material | Steel |
| Bearing Type | Single Cone |
| Bore Type | Round Bore |
| I.D. | 2 7/8 in |
| Precision Class | ABMA Class 2 |
| Cone Type | Single Cone |
| No. of Rows | 1 |
| K Factor | 1.45835 |
| Material | Steel |
| Radial Rating | 8095.2 lbf |
| Relubricatable | No |
| O.D. | N/A |
| Series | M514500 |
| Weight | 2.282 LB |
| EAN or UPC | 53893629469 |

