- N Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M140 Thread
- 12 Threads per Inch
| Locknut Series | N Series |
| O.D. | 6.5 in |
| Material | Steel |
| Slot Width [Min] | 0.485 in |
| Thickness | 0.9375 in |
| Thread Pitch | N/A |
| Mating Lockwasher | W28 |
| Lockwasher Series | W Series, TW Series |
| Max. Face Runout | 0.006 in |
| Locking Type | Not Self-Locking |
| Grade | Standard |
| Thread Size | M140 |
| Face Diameter | 6.109 in |
| Threads per Inch | 12 |
| Shaft Dia. | 140 mm |
| Right / Left Hand | Right Hand |
| Weight | 3.41 LB |
| EAN or UPC | 87796147027 |

