- N Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M300 Thread
- 6 Threads per Inch
| Locknut Series | N Series |
| Thread Pitch | N/A |
| Face Diameter | 13.219 in |
| Thickness | 1.5625 in |
| Material | Steel |
| Threads per Inch | 6 |
| Lockwasher Series | W Series, TW Series |
| Locking Type | Not Self-Locking |
| O.D. | 14.1875 in |
| Max. Face Runout | 0.008 in |
| Grade | Standard |
| Thread Size | M300 |
| Right / Left Hand | Right Hand |
| Slot Width [Min] | 0.98 in |
| Shaft Dia. | 300 mm |
| Weight | 21.41 LB |
| EAN or UPC | 87796034419 |

