- N Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M380 Thread
- 5 Threads per Inch
| Thread Size | M380 |
| Grade | Standard |
| Material | Steel |
| Thickness | 1.90625 in |
| Face Diameter | 16 5/8 in |
| Locknut Series | N Series |
| Shaft Dia. | 380 mm |
| Thread Pitch | N/A |
| Threads per Inch | 5 |
| Slot Width [Min] | 1.23 in |
| Locking Type | Not Self-Locking |
| Lockwasher Series | W Series, TW Series |
| Right / Left Hand | Right Hand |
| Max. Face Runout | 0.008 in |
| O.D. | 17.75 in |
| Weight | 38.0 LB |
| EAN or UPC | 87796034457 |

