- N Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M400 Thread
- 5 Threads per Inch
| Locking Type | Not Self-Locking |
| Material | Steel |
| Slot Width [Min] | 1.23 in |
| Shaft Dia. | 400 mm |
| Right / Left Hand | Right Hand |
| Thread Pitch | N/A |
| Lockwasher Series | W Series, TW Series |
| Thread Size | M400 |
| Locknut Series | N Series |
| O.D. | 18.5 in |
| Threads per Inch | 5 |
| Thickness | 2.0625 in |
| Grade | Standard |
| Face Diameter | 17.438 in |
| Max. Face Runout | 0.008 in |
| Weight | 41.5 LB |
| EAN or UPC | 87796034464 |

