- N Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M45 Thread
- 18 Threads per Inch
| Grade | Standard |
| Thread Pitch | N/A |
| Thickness | 0.4375 in |
| Lockwasher Series | W Series, TW Series |
| Locknut Series | N Series |
| Threads per Inch | 18 |
| Face Diameter | 2.281 in |
| Right / Left Hand | Right Hand |
| Material | Steel |
| Slot Width [Min] | 0.24 in |
| Locking Type | Not Self-Locking |
| Max. Face Runout | 0.004 in |
| Thread Size | M45 |
| O.D. | 2.53125 in |
| Mating Lockwasher | W09 |
| Shaft Dia. | 45 mm |
| Weight | 0.389 LB |
| EAN or UPC | 87796034150 |
| NSN Number | 5310-00-185-6461 |

