- 26.25 in Inside Diameter
- 33 in Outside Diameter
- 4.5 in Overall Width
- Single Row
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Cage Type | Machined Window |
| Bore Type | Cylindrical |
| Internal Clearance | Special |
| Inner Ring Width | 4.5 in, 114.3 mm |
| Bearing Material | Steel |
| Rolling Element | Cylindrical |
| Cage Material | Brass |
| Housing Fillet Radius [Max] | 0.06 in, 1.5 mm |
| Overall Width | 4.5 in, 114.3 mm |
| No. of Rows | Single |
| Outer Ring Width | 4.065 in, 103.251 mm |
| Bearing Type | Unmounted Roller Bearing |
| Component | Assembly |
| Precision Class | ISO P0 |
| Outer Diameter Type | Cylindrical |
| I.D. | 26.25 in, 666.75 mm |
| O.D. | 33 in, 838.2 mm |
| Shaft Fillet Radius [Max] | 0.24 in, 6.1 mm |
| Closure Type | Open |
| Roller Material | Steel |
| Weight | 334.3 LB |
| EAN or UPC | 87796223370 |

