- 4.248 in Inside Diameter
- 6.5 in Outside Diameter
- Double Row
- 4.515 in Overall Width
- Imperial
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Bearing Material | Steel |
| Cage Material | Steel |
| Rolling Element | Cylindrical |
| Roller Material | Steel |
| No. of Rows | 2 |
| Outer Diameter Type | Cylindrical |
| Internal Clearance | Special |
| Overall Width | 4.515 in, 114.68 mm |
| Inch/Metric | Imperial |
| Closure Type | Open |
| Shaft Fillet Radius [Max] | 0.1 in, 2.5 mm |
| Bore Type | Cylindrical |
| Rolling Element Material | Steel |
| I.D. | 4.248 in, 107.904 mm |
| O.D. | 6.5 in, 165.1 mm |
| Housing Fillet Radius [Max] | 0.1 in, 2.5 mm |
| Relubricatable | No |
| Component | Assembly |
| O.D.Type | Cylindrical |
| Cage Type | Stamped Window |
| Precision Class | ISO P0 |
| Bearing Component | Assembly |
| Inner Ring Width | 4.515 in, 114.681 mm |
| Outer Ring Width | 4.5 in, 114.3 mm |
| Bearing Type | Unmounted Roller Bearing |
| Weight | 21.05 LB |
| EAN or UPC | 87796210066 |

