- 7.375 in Inside Diameter
- 10.5 in Outside Diameter
- Double Row
- 8.577 in Overall Width
- Metric
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| O.D. | 10.5 in, 266.7 mm |
| Closure Type | Open |
| Precision Class | ISO P0 |
| Rolling Element | Cylindrical |
| No. of Rows | 2 |
| Cage Type | Stamped Window |
| Relubricatable | No |
| Inner Ring Width | 8.578 in, 217.869 mm |
| Bearing Material | Steel |
| I.D. | 7.375 in, 187.325 mm |
| Overall Width | 8.577 in, 217.869 mm |
| Rolling Element Material | Steel |
| Bearing Component | Assembly |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Outer Ring Width | 8.563 in, 217.487 mm |
| Cage Material | Steel |
| Internal Clearance | Special |
| O.D.Type | Cylindrical |
| Weight | 92.44 LB |
| EAN or UPC | 87796210073 |

