- 6.875 in Inside Diameter
- 9.625 in Outside Diameter
- Double Row
- 6.375 in Overall Width
- Imperial
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| O.D. | 9.625 in, 244.475 mm |
| Internal Clearance | Special |
| Inner Ring Width | 6.375 in, 161.925 mm |
| Outer Ring Width | 6.375 in, 161.925 mm |
| O.D.Type | Cylindrical |
| Roller Material | Steel |
| No. of Rows | 2 |
| Shaft Fillet Radius [Max] | 0.12 in, 3 mm |
| Precision Class | ISO P0 |
| Bearing Type | Unmounted Roller Bearing |
| Rolling Element Material | Steel |
| Closure Type | Open |
| Component | Assembly |
| Outer Diameter Type | Cylindrical |
| Bearing Material | Steel |
| Overall Width | 6.375 in, 161.93 mm |
| Rolling Element | Cylindrical |
| Relubricatable | No |
| Cage Material | Steel |
| Cage Type | Stamped Window |
| Bearing Component | Assembly |
| Bore Type | Cylindrical |
| Inch/Metric | Imperial |
| I.D. | 6.875 in, 174.625 mm |
| Housing Fillet Radius [Max] | 0.12 in, 3 mm |
| Weight | 55.91 LB |
| EAN or UPC | 87796203549 |

