- 8.249 in Inside Diameter
- 11.125 in Outside Diameter
- Double Row
- 9.311 in Overall Width
- Imperial
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Inch/Metric | Imperial |
| Internal Clearance | Special |
| I.D. | 8.25 in, 209.537 mm |
| No. of Rows | 2 |
| O.D.Type | Cylindrical |
| Rolling Element | Cylindrical |
| O.D. | 11.125 in, 282.562 mm |
| Outer Diameter Type | Cylindrical |
| Relubricatable | No |
| Bearing Material | Steel |
| Bearing Type | Unmounted Roller Bearing |
| Precision Class | ISO P0 |
| Cage Material | Steel |
| Bore Type | Cylindrical |
| Roller Material | Steel |
| Shaft Fillet Radius [Max] | 0.16 in, 4.1 mm |
| Housing Fillet Radius [Max] | 0.16 in, 4.1 mm |
| Overall Width | 9.311 in, 236.5 mm |
| Closure Type | Open |
| Component | Assembly |
| Cage Type | Machined Window |
| Rolling Element Material | Steel |
| Bearing Component | Assembly |
| Inner Ring Width | 9.31 in, 236.474 mm |
| Outer Ring Width | 9.311 in, 236.499 mm |
| Weight | 100.25 LB |
| EAN or UPC | 87796226685 |

