- 7.125 in Inside Diameter
- 10.125 in Outside Diameter
- Double Row
- 7.75 in Overall Width
- Imperial Series
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Precision Class | ISO P0 |
| Inner Ring Width | 7.75 in, 196.85 mm |
| Bearing Material | Steel |
| Inch/Metric | Imperial |
| Bore Type | Cylindrical |
| No. of Rows | 2 |
| Relubricatable | No |
| Closure Type | Open |
| Cage Material | Steel |
| O.D. | 10.125 in, 257.175 mm |
| Outer Ring Width | 7.75 in, 196.85 mm |
| Cage Type | Machined Window |
| I.D. | 7.125 in, 180.975 mm |
| Rolling Element Material | Steel |
| Internal Clearance | Special |
| Overall Width | 7.75 in, 196.85 mm |
| Rolling Element | Cylindrical |
| O.D.Type | Cylindrical |
| Weight | 77.52 LB |
| EAN or UPC | 87796238060 |

