- 10.497 in Inside Diameter
- 13.504 in Outside Diameter
- Single Row
- 2.031 in Overall Width
- Imperial Series
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Outer Ring Width | 2.031 in, 51.592 mm |
| O.D.Type | Cylindrical |
| Outer Diameter Type | Cylindrical |
| Overall Width | 2.031 in, 51.59 mm |
| Rolling Element Material | Steel |
| Bearing Component | Assembly |
| Closure Type | Open |
| Housing Fillet Radius [Max] | 0.06 in, 1.5 mm |
| Inner Ring Width | 2.031 in, 51.592 mm |
| Bore Type | Cylindrical |
| No. of Rows | 1 |
| Inch/Metric | Imperial |
| O.D. | 13.504 in, 342.991 mm |
| Bearing Material | Steel |
| Component | Assembly |
| I.D. | 10.497 in, 266.634 mm |
| Roller Material | Steel |
| Cage Type | Machined Window |
| Internal Clearance | Special |
| Bearing Type | Unmounted Roller Bearing |
| Relubricatable | No |
| Precision Class | ISO P0 |
| Cage Material | Brass |
| Shaft Fillet Radius [Max] | 0.06 in, 1.5 mm |
| Rolling Element | Cylindrical |
| Weight | 27.76 LB |
| EAN or UPC | 87796223363 |

