- 32 in Inside Diameter
- 40 in Outside Diameter
- Single Row
- 5.5 in Overall Width
- Metric Series
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Inch/Metric | Metric |
| Relubricatable | No |
| Rolling Element | Cylindrical |
| Overall Width | 5.5 in, 139.7 mm |
| I.D. | 32 in, 812.8 mm |
| Internal Clearance | Special |
| Outer Ring Width | 5.5 in, 139.7 mm |
| Bore Type | Cylindrical |
| Precision Class | ISO P0 |
| Closure Type | Open |
| O.D. | 40 in, 1016 mm |
| Bearing Material | Steel |
| Cage Type | Machined Window |
| O.D.Type | Cylindrical |
| No. of Rows | 1 |
| Cage Material | Brass |
| Inner Ring Width | 4.909 in, 124.695 mm |
| Rolling Element Material | Steel |
| Weight | 594.9 LB |
| EAN or UPC | 87796313781 |

